Shop All Facility Signs
Zing
Lean Processes Sign, 10 x 14In, ENG, Text, 2183
Mfr # 2183
Zoro # G3160227
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Lean@Work
- Legend Lean@Work(TM) Maximize Value Through Eliminating Waste
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2183
- Zoro # G3160227
- UPC # 611105913944
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 13/200 in |
Sign Legend Character Height | 2 in |
Mounting Hole Dia. | 0.125 in |
Description
Lean Processes Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Maximize Value Through Eliminating Waste, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Luminator .38Mm PVC Poly Suit 3 Pc, L (2083SRL)
- 3M Traction Tape, Tan, 4"x5yd. (4-5-5401)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7109)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- ZING First Aid Sign, 12" Height, 9" Width, Plastic, English (4056G)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- ZING Sign, Caution Watch Your Head, 7x10", ADH, 10123S (10123S)
- ZING Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2616)
- ZING Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2542)
- NMC All Drivers Must Chock Wheels Sign, M374AB (M374AB)
- Zing Facility Signs