Shop All Lockout Hasps
Zing
Labeled Lockout Hasp, Snap-On, 6 Lock
Mfr # 7102
Zoro # G4284822
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Coating Material Not Coated
- Lockout Hasp Style Snap-On
- Material Recycled Plastic
- Green Environmental Attribute Product Contains 100% Total Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7102
- Zoro # G4284822
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Width | 3 in |
Overall Length | 7 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Closed Jaw Hole Size | 1 in |
Overall Width | 3 in |
Details
OSHA Compliant | Yes |
Coating Material | Not Coated |
Lockout Hasp Style | Snap-On |
Material | Recycled Plastic |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Max. Number of Padlocks | 6 |
Legend | Danger, Do Not Operate, Equipment Locked Out |
Item | Labeled Lockout Hasp |
Nonsparking | No |
Pry-Resistant | Yes |
Standards | UL Listed |
Maximum Number of Padlocks | 6 |
Lockout Color | Red |
Header | Danger |
Hasp Type | Labeled |
Hasp Closure Type | Snap On |
Product Type | Labeled Hasp |
Resistance Properties | Pry Resistant |
Lockout Material | Plastic |
Description
Labeled Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Snap On, Lockout Material Plastic, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 6, Product Type Labeled Hasp, Resistance Properties Pry Resistant, Hasp Style Standard, Header Danger, Legend Danger, Do Not Operate, Equipment Locked Out, Lockout Color Red, Overall Length 7 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY Lift Safety DAX Carbon Fiber Full Brim, Black Camo (HDC-20CK)
- AIGNER INDEX Magnetic Roll, 1in (MX-100)
- 3M PELTOR Protective Eyewear SF301AF, Cle, PK20 (SF301AF)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (20GZ58)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7106)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7127)
- ZING ZING RecycLockout Lockout Tagout Hasp 1.5", Recycled Plastic, 7109 (7109)
- ZING ZING Flexible Hasp - 3 Hole, 7270 (7270)
- ZING ZING Lockout Tagout Hasp 24 Hole, 7241 (7241)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7109)
- MASTER LOCK Steel Lockout Hasp 5" L x 2.375" W (LCK169)
- Zing Lockout Tagout