Shop All Equipment & Container Labels
Zing
Label, Oxygen In Use No Smoking, PK2
Mfr # 1957S
Zoro # G4418998
product price: $7.99
/pk 2, $4.00/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Safety
- Language English
- Legend Oxygen In Use No Smoking
- Material polystyrene
- Legend/Background Color White/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1957S
- Zoro # G4418998
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5 in |
Width | 3 in |
Depth | 1/40 in |
Sign Legend Character Height | 7/8 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen In Use No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 18X4", R/YEL, Width: 4" (MFXG551GF)
- NMC Danger Safety Harness Required Sign (D612RB)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 30)
- KISHIGO Rain Jacket, Reflctv Piping, Orange, L-XL (RWJ107-L-XL)
- ZING Label, 9 in. H, Oxygen In Use No Smoking (1956S)
- ZING Label, Safety, Warning Biohazard, PK2 (1918S)
- ZING Label, Safety, Black/Orange, 5 in. H, PK2, 1920S (1920S)
- ZING Label, Safety, Black/Orange, 7 in. H, PK2 (1914S)
- ZING Label, Safety, Black/Orange, 5 in. H, PK2, 1913S (1913S)
- TABBIES Medical Labels for Allergy Warnings, 1x3 (40562)
- BRADY Label, GHS Flammable, Paper, PK4 (118877)
- Zing Equipment & Container Labels