Shop All Security & Access Signs
Zing
Label, No Concealed Weapons by Law, PK2
Mfr # 1827S
Zoro # G8435642
product price: $6.29
/pk 2, $3.15/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Concealed Weapons By State Law, Por Ley Estatal No Se Permite Portar Armas Ocultas
- Width 5 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1827S
- Zoro # G8435642
- UPC # 00611105903914
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 7 in |
Details
Item | Concealed Carry Sign |
Legend | No Concealed Weapons By State Law, Por Ley Estatal No Se Permite Portar Armas Ocultas |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English, Spanish |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Legend Style | Symbol and Text |
Sign Legend Color | Black, Red |
Double-Sided | No |
Sign Legend Text Color | Black, Red |
Description
Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 7 in, Width 5 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Concealed Weapons By State Law, Por Ley Estatal No Se Permite Portar Armas Ocultas, Printed Language English, Spanish, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4" Brs Nail On #3 (847045)
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40071)
- NMC Caution Low Clearance Sign (C552PB)
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ZING Sign, All Weapons Prohibited, 7X10" (1825)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING Sign, Notice No Cell Phone, 14x10", PL (20068)
- NMC Danger Keep Out Sign, D59EB (D59EB)
- Zing Signs