Shop All Security & Access Signs
Zing
Label, All Weapons Prohibited, 5X7", PK2
Mfr # 1822S
Zoro # G8435353
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend All Weapons Including Concealed Firearms are Prohibited On These Premises
- Height 5 in
- Sign Shape Rectangle
- Sign Material Plastic
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 1822S
- Zoro # G8435353
- UPC # 00855179007813
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Details
Item | Concealed Carry Sign |
Legend | All Weapons Including Concealed Firearms are Prohibited On These Premises |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025 in |
Sign Legend Color | Black, Red |
Double-Sided | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black, Red |
Description
Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend All Weapons Including Concealed Firearms are Prohibited On These Premises, Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER DuraFlex Python Pass Through Full Body Harness with D-Ring, Universal, Green (P950-4/UGN)
- MCR SAFETY High Visibility Vest, M Size, Unisex (VCL2MOM)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (51353)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, M, PR (VPN9680M)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- ZING Sign, Visitors, Farm Biosecurity, 10x14", AL (20019A)
- ZING Danger Sign, 10" Height, 14 in Width, Plastic, Rectangle, English (2112)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, No Trespassing Or Loitering Sign, Portrait (OS-NS-A-1824-V-14959)
- Zing Security & Access Signs