Shop All Identification Labels
Zing
Label, 6in.Wx4in.H, Blk, Red/Wht, PK2
Mfr # 1940S
Zoro # G0461338
product price: $6.95
/pk 2, $3.48/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material polystyrene
- Width 6 in
- Height 4 in
- Standards 29 CFR 1910.1001(j)(4), 40 CFR 61.150(a)(1)(iv)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1940S
- Zoro # G0461338
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 4 in |
Depth | 1/40 in |
Sign Legend Character Height | 7/8 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Asbestos Fibers Avoid Creating Dust-Cancer and Lung Disease Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0001)
- HY-KO 1.25In Reflective Number 8, 10PK (B00371)
- IMPACTO Impact Resistant Gloves, TPR Back, M, PR (NS29200)
- BRADY Label, 1 1/2 in W, Green; White (M6-30-423-CALI)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2716 (2716)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2712 (2712)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2714 (2714)
- ZING Security Labels, 7 in H, English (2765)
- ZING Recycle Label, 14" Height, 10" English, 2041S (2041S)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Rigid Plastic (DL148BR)
- NMC Nfpa Label Number 2", Pk5, DCN20 (DCN20)
- Zing Safety Labels