Shop All Security & Access Signs
Zing
Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text
Mfr # 2735D
Zoro # G8438460
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Pursuant to 430 Ilcs 66/65
- Width 6 in
- Height 4 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2735D
- Zoro # G8438460
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 6 in |
Height | 4 in |
Details
Item | Illinois Concealed Carry Window Decal |
Legend | Pursuant to 430 Ilcs 66/65 |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | No Text |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Sign Legend Text Color | Black, Red |
Sign Legend Color | Black, Red |
Legend Style | Symbol and Text |
Double-Sided | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Description
Illinois Concealed Carry Window Decal, Sign Subject Matter Devices or Substances, Weapons, Height 4 in, Width 6 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend Pursuant to 430 Ilcs 66/65, Printed Language No Text, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Velvet Rope Black With Stainless Steel Snap Ends 6 ft. (VL310Rope-BK-6-SE-PS)
- BON TOOL Fireman's Nozzle (34-200)
- MAGID CutMaster Knit Glove, Attached 24 Kevlar Sleeve, Made with Dupont Kevlar 1000 Cut Level 3, L (93KV24SL-L)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-5XL)
- ZING Sign, Visitors, Farm Biosecurity, 10x14", AL (20019A)
- ZING Sign, Notice No Cell Phone, 14x10", PL (20068)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ZING Sign, No Firearms or Weapons, 7X10", ADH (1824S)
- ZING NOTICE Sign, Video Surveillance, 7X10", Sign Background Color: White (1143A)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1325-NA_10x7 (U3-1325-NA_10x7)
- Zing Security & Access Signs