Shop All Personal Protective Equipment Signs
Zing
Hearing Protection Sign, L-Shape, Plastic
Mfr # 2601
Zoro # G8432361
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Required In This Area
- Width 7 in
- Height 7 in
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2601
- Zoro # G8432361
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 7 in |
Description
Caution Sign, L-Shaped, English, Sign Legend Hearing Protection Required In This Area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS-ROOF-E)
- RADIANS Radians Face Shields (V40815-CP)
- ACCUFORM Banner, The Safe Way Is, 28 x 96 In. (MBR827)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, High Hazard Area Do Not Use As Sign, Portrait (OS-NS-P-1218-V-13466)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- NMC Danger Wear Ppe When Handling Caustic Sign (D414P)
- Zing Personal Protective Equipment Signs