Shop All Facility Signs
Zing
Handicap Window Decals, 6H x 6W, PK2, 2719
Mfr # 2719
Zoro # G7518594
product price: $7.75
/pk 2, $3.88/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Accessible
- Width 6 in
- Height 6 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2719
- Zoro # G7518594
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 1/40 in |
Sign Legend Character Height | 4 in |
Description
Handicap Window Decals, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Accessible, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text, Sign Legend Character Height 4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Goatskin, Grain, Driver Gloves, XL, PK12 (127-3601XL)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 2 inch Magnetic Label Holder, 10PK (87247)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/L (8127-09)
- ZING Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2616)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- ZING Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2542)
- ZING Recycle Label, PK5 (1041S)
- ZING No E-Cigarette Smoking Sign, Illinois, 7" H, 10" W, Plastic, Rectangle, 1851 (1851)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- NMC All Genders Braille Ada Sign, ADA26BK (ADA26BK)
- Zing Signs