Shop All Parking Signs
Zing
Handicap Parking Sign, Tennessee, 18X12
Mfr # 2703
Zoro # G8433168
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Reserved Parking Unauthorized Parking Is Punishable By A Fine Up to 200
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2703
- Zoro # G8433168
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Handicap Parking Sign |
Legend | Reserved Parking Unauthorized Parking Is Punishable By A Fine Up to 200 |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Retroreflective Grade | Engineer |
Glow-in-the-Dark | No |
UV Resistant | No |
Symbol | Handicap |
Legend Style | Symbol and Text |
Standards | ADA Compliance |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Handbook, DOT Hazmat Requirements, English (57333)
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Safety Cap, Navy (8946-HAT)
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Red (103700-100-004-18)
- SURTEK Large Size Industrial Heavy Duty Latex Gloves (137399)
- ZING Parking Sign, PATIENT PARKING ONLY, 18X12 (3080)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING Parking Sign, EXpectant Mothers, 18X12, 2511 (2511)
- ZING Handicap Parking Sign, 12" W, 18" H, English, Aluminum (2214)
- ZING Handicap Parking Sign, Massachusetts (2690)
- ZING Handicap Parking Sign, 100 Fine, 6X12, 2363 (2363)
- SIGNMISSION Bilingual Reserved Parking Visitor Parking Only Estacionamiento Para Visitantes, A-DES-TG-1818-24304 (A-DES-TG-1818-24304)
- Zing Parking Signs