Shop All Parking Signs
Zing
Handicap Parking Sign, S. Florida, 18X12
Mfr # 2686
Zoro # G8889559
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Parking By Disabled Permit Only Tow Away Zone and Fine Up To 250
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2686
- Zoro # G8889559
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Handicap Parking Sign |
Legend | Parking By Disabled Permit Only Tow Away Zone and Fine Up To 250 |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Retroreflective Grade | Engineer |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Standards | ADA Compliance |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Symbol | Handicap |
Legend Style | Symbol and Text |
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- ALLPOINTS Face Masks, Reusable Pk/5, Black/Blue Pk (8014463)
- 3M Polarized Safety Glasses, I/O Gray Polarized (MXE1007SGAF-BLK)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG L)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- ZING Parking Sign, EXpectant Mothers, 18X12, 2511 (2511)
- ZING No Parking Sign, 18"H, 12"W, Aluminum, 2465 (2465)
- ZING Handicap Parking Sign, 12" W, 12" H, English, Aluminum (2349)
- ZING Parking Sign, PATIENT PARKING ONLY, 18X12 (3080)
- ZING Handicap Parking Sign, 250 Fine, 6X12, 2364 (2364)
- SIGNMISSION PARK HERE DECAL sticker parking garage valet car automobile short term, 12" x 4.5", D-12 Park Here (D-12 Park Here)
- Zing Signs