Shop All Parking Signs
Zing
Handicap Parking Sign, Right, 18X12", HIP
Mfr # 2355
Zoro # G8431287
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Handicapped Pictogram w/Right Arrow
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2355
- Zoro # G8431287
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Handicap Parking Sign |
Legend | Handicapped Pictogram w/Right Arrow |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | No Text |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Standards | MUTCD |
Legend Style | Symbol |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Symbol | Handicap w/R-Arrow |
Description
Handicap Parking Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Printed Language No Text, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R15)
- EMERGENCY ZONE Survival Sleeping Bag, 2 Person (112)
- HAWS Eye Wash Heater Jacket For Model 7500Eb (9125)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (11-751 VEND)
- ZING Handicap Parking Sign, Massachusetts (2690)
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- ZING Parking Sign, PATIENT PARKING ONLY, 18X12 (3080)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- ZING Handicap Parking Sign, 250 Fine, 6X12, 2364 (2364)
- SIGNMISSION Reserved Parking Resident Parking Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23036 (A-1824-23036)
- Zing Signs