Shop All Parking Signs
Zing
Handicap Parking Sign, Ramp, 18X12", HIP
Mfr # 2357
Zoro # G8431302
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wheel Chair Ramp
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2357
- Zoro # G8431302
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Handicap Parking Sign |
Legend | Wheel Chair Ramp |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Standards | MUTCD |
Symbol | Handicap |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Symbol and Text |
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Smoking Area Sign, 10" H, 7 in W, Plastic, Rectangle, English, 116090 (116090)
- 5.11 Black Big Horn Jacket size S (48026)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Clear (V28)
- HONEYWELL UVEX Hardhat Adapter, For UVEX TURBOSHIELD (S9510)
- ZING No Parking Any Time Sign, 18X12", Aluminum, 2268 (2268)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- ZING Parking Sign, 12" W, 18" H, English, Aluminum (2202)
- ZING Parking Sign, EXpectant Mothers, 18X12, 2511 (2511)
- ZING No Parking Sign, Loading Zone Right, 18X12 (2372)
- ZING Sign, No Parking English/Spanish, 18X12, 2489 (2489)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23419 (A-1218-23419)
- Zing Signs