Shop All Parking Signs
Zing
Handicap Parking Sign, Missouri, 18X12, 2692
Mfr # 2692
Zoro # G8433177
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 9
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2692
- Zoro # G8433177
- UPC # 00611105907189
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Handicap Parking Sign |
Legend | 9 |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Retroreflective Grade | Engineer |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | ADA Compliance |
Symbol | Handicap |
Legend Style | Symbol and Text |
Description
Handicap Parking Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Arrow - Single, Y, 1to2-1/2 In (93242)
- RADIANS Safety Glasses, Clear Anti-Scratch (C2-115)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Red Safety Glasses (BLSH-ESCR-CLLCT-SG2R-12)
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9635M)
- ZING Handicap Parking Sign, Massachusetts (2690)
- ZING Parking Sign, EXpectant Mothers, 18X12, 2511 (2511)
- ZING Parking Sign, 12" W, 18" H, English, Aluminum (2202)
- ZING Handicap Parking Sign, 12" W, 6" H, English, Aluminum (2198)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING Handicap Parking Sign, 100 Fine, 6X12, 2363 (2363)
- NMC Global Industrial„¢ Private Parking Unauthorized Cars Will Be Towed.., 18x12, .040 Aluminum (GLOTM58G)
- Zing Signs