Shop All Parking Signs
Zing
Handicap Parking Sign, Left Arrow, 18X12, 2285
Mfr # 2285
Zoro # G8430943
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Reserved Parking
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2285
- Zoro # G8430943
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Handicap Parking Sign |
Legend | Reserved Parking |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
MUTCD Code | R7-8L |
Symbol | Handicap w/L-Arrow |
Standards | MUTCD, LEED |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 11 Men's Composite Work Shoe, Black/Gray (196311079306)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-320)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (136S0046CH)
- TALON TRAX Knee Boots, Size 10, 15" H, Black, Plain, PR (21DK99)
- ZING Handicap Parking Sign, Massachusetts (2690)
- ZING Handicap Parking Sign, 100 Fine, 6X12, 2363 (2363)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- ZING No Parking Sign, Loading Zone Right, 18X12 (2372)
- SIGNMISSION 10 Minute Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Drop Off - 10 Minute Parking (A-1218 Drop Off - 10 Minute Parking)
- Zing Signs