Shop All Parking Signs
Zing
Handicap Parking Sign, Accessible, 6X12, 2346
Mfr # 2346
Zoro # G8431092
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Van Accessible
- Width 12"
- Height 6"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2346
- Zoro # G8431092
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 6" |
Details
Item | Handicap Parking Sign |
Legend | Van Accessible |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
MUTCD Code | R7-8A |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | MUTCD |
Legend Style | Text |
Description
Handicap Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- DUPONT Hooded Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB122SBUXL002500)
- MCR SAFETY Knit Gloves, M, knit Cuff, Beige, PK12 (9018CM)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXL)
- ZING Handicap Parking Sign, 12" W, 6" H, English, Aluminum (2198)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- ZING Handicap Parking Sign, Washington, 18X12 (2706)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING No Parking Sign, 18"H, 12"W, Aluminum, 2465 (2465)
- ZING Handicap Parking Sign, 250 Fine, 6X12, 2364 (2364)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- Zing Signs