Shop All Parking Signs
Zing
Handicap Parking Sign, 250 Fine, 6X12, 2364
Mfr # 2364
Zoro # G8431320
original price:
$11.17
28% off
new price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend $250 Fine
- Width 12"
- Height 6"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2364
- Zoro # G8431320
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 6" |
Details
Item | Parking Fine Sign |
Legend | $250 Fine |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | MUTCD |
Description
Handicap Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Black, Labels/Roll: 500 (THTEP-176-593-.5BK)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (ACA-TB-BDP2/3XLGN)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 5X-Large (7040-SD 5XL)
- DAYMARK Extra Large HexArmor Cut Resistant Glove (114944)
- ZING Handicap Parking Sign, 18X12", HIP, 2366 (2366)
- ZING No Parking Sign, Loading Zone Right, 18X12 (2372)
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- ZING Handicap Parking Sign, 100 Fine, 6X12, 2363 (2363)
- ZING Handicap Parking Sign, 12" W, 12" H, English, Aluminum (2349)
- ZING No Parking Any Time Sign, 18X12", Aluminum, 2268 (2268)
- NMC State Handicapped Parking Fine Florida Sign, TMAS18G (TMAS18G)
- Zing Parking Signs