Shop All Parking Signs
Zing
Handicap Parking Sign, 18X12", HIP, 2366
Mfr # 2366
Zoro # G8431293
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Reserved Parking
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2366
- Zoro # G8431293
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Handicap Parking Sign |
Legend | Reserved Parking |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Legend Style | Symbol and Text |
Symbol | Handicap |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | MUTCD |
MUTCD Code | R7-8 |
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Mini Circuit Breaker LO, Pin-In, Standard (S2392)
- SIGNMISSION OSHA Sign, Clean Room Suit Required With Symbol, 14in X 10in Rigid Plastic, 10" W, 14" H, Portrait (OS-NS-P-1014-V-10622)
- HARDLINE PRODUCTS Letter T Decal, 3" Black Vinyl, PK10 (3SCBPT)
- CONDOR Disposable Lab Coat, XL, Blue, PK30 (32KF67)
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- ZING No Parking Sign, 18"H, 12"W, Aluminum, 2465 (2465)
- ZING Handicap Parking Sign, Missouri, 18X12, 2692 (2692)
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- ZING No Parking Sign, Loading Zone Right, 18X12 (2372)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- SIGNMISSION Handicapped Parking $250 Fine Section 4511.69 Ohio Revised Code Parking, A-1824-23919 (A-1824-23919)
- Zing Parking Signs