Shop All Parking Signs
Zing
Handicap Parking Sign, 12" W, 18" H, English, Aluminum
Mfr # 2196
Zoro # G0909603
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Handicapped Parking
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2196
- Zoro # G0909603
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Handicap Parking Sign |
Legend | Handicapped Parking |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Symbol | Handicap |
MUTCD Code | G-42 |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | LEED, MUTCD |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Decal, Acid Wear Proper Protection, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19263)
- PELICAN Case, 44-3/8 In Lx16 In Wx6-1/8 In D, Bl (1720NF)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1GN (CELCR1GN)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 11 (150-SK-0/11-KIT)
- ZING Handicap Parking Sign, 12" W, 6" H, English, Aluminum (2198)
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- ZING No Parking Any Time Sign, 18X12", Aluminum, 2268 (2268)
- ZING Handicap Parking Sign, 12" W, 18" H, English, Aluminum (2214)
- ZING Handicap Parking Sign, 12" W, 12" H, English, Aluminum (2349)
- ZING Parking Sign, EXpectant Mothers, 18X12, 2511 (2511)
- SIGNMISSION No Parking Any Time Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 No Parking Signs - Any Time (A-1218 No Parking Signs - Any Time)
- Zing Parking Signs