Shop All Parking Signs
Zing
Handicap Parking Sign, 12" W, 18" H, English, Aluminum
Mfr # 2687
Zoro # G8432958
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Permit Parking Only Tow-Away Zone Maximum Fine 500
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2687
- Zoro # G8432958
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Handicap Parking Sign |
Legend | Permit Parking Only Tow-Away Zone Maximum Fine 500 |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Retroreflective Grade | Engineer |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Standards | ADA Compliance |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Symbol | Handicap |
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/Large) (1284-RZ-RD-LG)
- NEVS 3/4" Color Coding Dots Chart Flr - Roll Form (DOT-34RL Chart Flr)
- SIGNMISSION Do Not Block Driveway, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25256 (A-1218-25256)
- DANNER Hiker Boot, D, 13, Brown, PR (13860-13D)
- ZING Handicap Parking Sign, Massachusetts (2690)
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- ZING No Parking Any Time Sign, 18X12", Aluminum, 2268 (2268)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- ZING Parking Sign, EXpectant Mothers, 18X12, 2511 (2511)
- NMC State Handicapped Reserved Parking Hawaii Sign, TMS315G (TMS315G)
- Zing Signs