Shop All Parking Signs
Zing
Handicap Parking Sign, 12" W, 18" H, English, Aluminum
Mfr # 2214
Zoro # G8430751
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wheel Chair Ramp
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2214
- Zoro # G8430751
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Handicap Parking Sign |
Legend | Wheel Chair Ramp |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Standards | MUTCD, LEED |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Symbol | Handicap |
Legend Style | Symbol and Text |
Description
Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Ylw/Green, 2XL (C44122)
- FLORSHEIM Oxford Shoes, Composite, Mn, 13D, PR (FS2430)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- NMC Foot Protection Required In This Area Sign (C157RB)
- ZING No Parking Sign, 18"H, 12"W, Aluminum, 2465 (2465)
- ZING Handicap Parking Sign, 250 Fine, 6X12, 2364 (2364)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- ZING Handicap Parking Sign, Washington, 18X12 (2706)
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- NMC Reserved Parking Van Accessible Sign (TM144J)
- Zing Signs