Shop All Parking Signs
Zing
Handicap Parking Sign, 12" W, 12" H, No Text, Aluminum
Mfr # 2348
Zoro # G8431083
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Handicapped Pictogram
- Width 12"
- Height 12"
- Sign Shape Square
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2348
- Zoro # G8431083
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 12" |
Details
Item | Handicap Parking Sign |
Legend | Handicapped Pictogram |
Sign Shape | Square |
Sign Material | Aluminum |
Printed Language | No Text |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Standards | MUTCD |
Symbol | Handicap |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Symbol |
Description
Handicap Parking Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Printed Language No Text, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Emergency Shower Tester, Yellow (S19-330ST)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, M, PR (922CR)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 5X (275R)
- NMC Electrical Switch Lockout (ES01)
- ZING No Parking Any Time Sign, 18X12", Aluminum, 2268 (2268)
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- ZING Parking Sign, EXpectant Mothers, 18X12, 2511 (2511)
- ZING Handicap Parking Sign, Missouri, 18X12, 2692 (2692)
- ZING Parking Sign, 12" W, 18" H, English, Aluminum (2202)
- ZING Handicap Parking Sign, 100 Fine, 6X12, 2363 (2363)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1068-HI_12x18 (T1-1068-HI_12x18)
- Zing Signs