Shop All Parking Signs
Zing
Handicap Parking Sign, 100 Fine, 6X12, 2363
Mfr # 2363
Zoro # G8431348
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend $100 Fine
- Width 12"
- Height 6"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2363
- Zoro # G8431348
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 6" |
Details
Item | Parking Fine Sign |
Legend | $100 Fine |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Standards | MUTCD |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Description
Handicap Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLXR-P-30-T)
- BRISKHEAT Monitor Light Kit, Green, Steady, 240V (JHE-LG-GET)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, S (65111303S)
- MEDEGEN MEDICAL PRODUCTS Slippers, Bariatric Beige, PK48 (7737-BBGE)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- ZING Handicap Parking Sign, Massachusetts (2690)
- ZING No Parking Sign, Loading Zone Right, 18X12 (2372)
- ZING No Parking Sign, 18"H, 12"W, Aluminum, 2465 (2465)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- SIGNMISSION No Stopping or Standing-Any Time with left arrow 12inx18ins, A-1218 No Stopping or Standing - left (A-1218 No Stopping or Standing - left)
- Zing Parking Signs