Shop All Parking Signs
Zing
Handicap Parking Sign, 10" W, 12" H, English, Aluminum
Mfr # 2696
Zoro # G8889531
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Penalty 250 1st Offense Subsequent Offenses 250 Min. And/Or Up To 90 Days Community Service Tow Away Zone
- Width 10"
- Height 12"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2696
- Zoro # G8889531
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 10" |
Height | 12" |
Details
Item | Handicap Parking Sign |
Legend | Penalty 250 1st Offense Subsequent Offenses 250 Min. And/Or Up To 90 Days Community Service Tow Away Zone |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Retroreflective Grade | Engineer |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | ADA Compliance |
Legend Style | Text |
Symbol | None |
Description
Handicap Parking Sign, Height 12 in, Width 10 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, SS, Silver, 1" Hx3" W, Rectangle, PK100 (41293)
- INCOM Stainless Steel Clips, Stainless Flip Placard Clip, 100PK (FCCLIP)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick (518S0037YB)
- ZING Handicap Parking Sign, 12" W, 18" H, English, Aluminum (2214)
- ZING Parking Sign, EXpectant Mothers, 18X12, 2511 (2511)
- ZING Handicap Parking Sign, 12" W, 6" H, English, Aluminum (2198)
- ZING Sign, No Parking English/Spanish, 18X12, 2489 (2489)
- ZING Parking Sign, PATIENT PARKING ONLY, 18X12 (3080)
- ZING Handicap Parking Sign, 12" W, 12" H, English, Aluminum (2349)
- SIGNMISSION Reserved Parking Wheelchair W/ Graphic Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-22996 (A-1824-22996)
- Zing Signs