Shop All Identification Labels
Zing
Handicap Labels, 6 In H x 6 In W, PK2, 2720
Mfr # 2720
Zoro # G7608675
product price: $6.89
/pk 2, $3.45/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material polystyrene
- Width 6 in
- Height 6 in
- Standards ADA Compliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2720
- Zoro # G7608675
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 1/40 in |
Sign Legend Character Height | 4 in |
Description
Handicap Labels, Square, Number of Printed Sides 1, No Text, Sign Format Traditional OSHA, Sign Legend Background Color Blue, Sign Legend Style Symbol, Sign Legend Character Height 4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (SE1-20)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, 10, PR (27-805)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Plain Finish, 3, POLY, 36 Inch H, 14 Inch L, 14 Inch W, Orange (17723-36-10)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2716 (2716)
- ZING Security Labels, 7 in H, English (2765)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2714 (2714)
- ZING Recycle Label, 14" Height, 10" English, 2041S (2041S)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2712 (2712)
- NMC Safety Trained Name Date Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH169)
- NMC Marine Pollutant Placard, Pk25, Material: vinyl (DL77UV25)
- Zing Identification Labels