Shop All Facility Signs
Zing
Hand Wash Sign, 7-1/2" Height, 20" Width, Plastic, English
Mfr # 3062
Zoro # G8433883
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hand Wash Station (Hand Wash Pictogram)
- Width 20"
- Height 7-1/2"
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 3062
- Zoro # G8433883
- UPC # 00611105911438
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 20" |
Height | 7-1/2" |
Details
Item | Hand Wash Sign |
Header | No Header |
Legend | Hand Wash Station (Hand Wash Pictogram) |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, 3-Sided |
Printed Language | English |
Sign Background Color | Green |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.250" |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | White |
Legend Style | Symbol and Text |
Double-Sided | Yes |
Sign Legend Text Color | White |
Description
Hand Wash Sign, Sign Subject Matter Wash Hands, Height 7-1/2 In., Width 20 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Header No Header, Legend Hand Wash Station (Hand Wash Pictogram), Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- DEWALT DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: 5X (DSV221-5X)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- BIG TIME PRODUCTS Gloves Gorilla Grip X Large (25054-26)
- ZING Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2616)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- ZING Caution Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2590)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2717 (2717)
- ZING Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2528)
- ZING Eye Wash Sign, 11" Height, 8" Width, Plastic, L-Shaped, English, Spanish (2617)
- HILLMAN 8 x 12 in Red Black Plastic Yes Were Open Sorry Were Closed sign 6 Piece (839916)
- Zing Signs