Shop All Coronavirus & Social Distancing Signs
Zing
Hand Sanitizing Station Sign, 7" W x 10" H, English, Aluminum
Mfr # 1963A
Zoro # G6354714
original price:
$13.05
18% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Height 10"
- Sign Material Aluminum
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 1963A
- Zoro # G6354714
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Hand Sanitizing Station Sign |
Sign Material | Aluminum |
Printed Language | English |
Description
ZING safety sign, HAND SANITIZING STATION, is 7"X10" and is made from high quality recycled aluminum. UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Coated Gloves, XS, Black/Gray (34-874)
- NMC Notice Chock Your Wheels Sign, N160A (N160A)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, M, PR (KCI5SN-03-M)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 4 Pack (DL1-OR-10-KT-4)
- BRADY Safety First Social Distancing Banner Sign Vinyl 60 in H x 24 in W BK on WH (170704)
- BRADY For The Safety Of Our Customers Sign, 170178 (170178)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YG32 (60YG32)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-UCH Under The Cupboard Hook (WH-UCH)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Green (M641GRPB)
- ACCUFORM SLIP-GARD SOCIAL DISTANCE FLOOR SIGNS, 12 X 12, inONE WAY AISLEin, BLUE, 25PK (MFS464ESP)
- LYLE COVID Plastic Sign, Please Be Patient, 14x10, LCUV-0037-NP_14x10 (LCUV-0037-NP_14x10)
- Zing Coronavirus & Social Distancing Signs