Shop All Coronavirus & Social Distancing Signs
Zing
Hand Sanitizing Station Sign, 2-1/2" W x 7" H, English
Mfr # 1963L
Zoro # G6354872
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Height 7"
- Sign Material Recycled Plastic
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1963L
- Zoro # G6354872
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 2-1/2" |
Height | 7" |
Details
Item | Hand Sanitizing Station Sign |
Sign Material | Recycled Plastic |
Printed Language | English |
Description
ZING safety sign, HAND SANITIZING STATION, is a projecting "L" shaped sign that is 7"HX2.5"W and projects out from the wall 7". It is made from high quality recycled plastic. UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- TIMBERLAND PRO Mens PRO(R) Gritman Lined, Hoode (TB0A1VB4015)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29088)
- CONDOR Leather Gloves, Goatskin, Red/White, L, PR (6JG07)
- SIGNMISSION Public Safety Sign-Nail Salon Customers Practice Social Distancing, 12" H, A-1218-25363 (A-1218-25363)
- BRADY COVID-19 Awareness Sign, 10" W x 14" H, English, Polystyrene (170280)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- ACCUFORM SLIP-GARD SOCIAL DISTANCE FLOOR SIGNS, 17 X 17, inONE WAY AISLEin, BLUE, 25PK (MFS466ESP)
- BRADY For The Safety Of Our Customers Sign, 170178 (170178)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- LYLE COVID Aluminum Sign, Sorry No Visitors, 14x10 Reflective (LCUV-0031-RA_14x10)
- Zing Signs