Shop All Coronavirus & Social Distancing Signs
Zing
Hand Sanitizing Station Sign, 12" W x 7" H, English, Recycled Plastic
Mfr # 1963V
Zoro # G6354827
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 7"
- Sign Material Recycled Plastic
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1963V
- Zoro # G6354827
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 12" |
Height | 7" |
Details
Item | Hand Sanitizing Station Sign |
Sign Material | Recycled Plastic |
Printed Language | English |
Description
ZING safety sign, HAND SANITIZING STATION, is a projecting "V" shaped sign that is 7"HX12"W and projects out from the wall 5". It is made from high quality recycled plastic. UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Abrasion Resistance Knit Glove, Cotton, PR (9XW97)
- CONDOR Medium Class 2 High Visibility Vest, Orange (11K782)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (B30C-4000-432)
- PORTWEST Classic Rain Jacket, XL (US440)
- LYLE COVID Aluminum Sign, Quarantine Area, 14x10 Reflective, LCUV-0058-RA_14x10 (LCUV-0058-RA_14x10)
- NMC Practice Social Distancing Sign, 11-3/4" W x 11-3/4" H, English (WFS71TX)
- LYLE COVID Aluminum Sign, Sorry No Visitors, 14x10 Reflective (LCUV-0031-RA_14x10)
- LYLE COVID Plastic Sign, Sorry No Visitors, 7x10 (LCUV-0011-NP_7x10)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- Zing Signs