Shop All Safety Tags & Identification
Zing
Group Lockout Box, Red, Steel, 2"x12
Mfr # 7388
Zoro # G509769108
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Key Hooks 9
- Maximum Number of Padlocks 12
- Window Material Plastic
- Height 7 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7388
- Zoro # G509769108
- Country of Origin India
- Category Safety Tags & Identification
Dimensions
Height | 7 in |
Depth | 2 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Width | 12 in |
Details
Number of Key Hooks | 9 |
Maximum Number of Padlocks | 12 |
Window Material | Plastic |
Box Color | Red |
Includes Mounting Hardware | Yes |
Box Material | Steel |
Includes | Pre-Drilled Mounting Hardware |
Item | Group Lockout Box |
Door Type | Sliding |
Includes Window | Clear Window |
Description
Group Lockout Box, Box Color Red, Box Material Steel, Door Opening Type Sliding, For Maximum Padlock Shackle Diameter 3/8 in, Maximum Number of Padlocks 12, Number of Key Hooks 9, Overall Depth 2 in, Overall Height 7 in, Overall Width 12 in, Mounting Location Wall, Includes Pre-Drilled Mounting Hardware, Includes Mounting Hardware Yes, Includes Window Clear Window, Window Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 110)
- KLEENGUARD Safety Glasses, Green Anti-Scratch (25671)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125400)
- ZING Group Lockout Box, Yellow, 10 in. W (7299Y-UN)
- ZING Group Lockout Box, Stainless Steel, Red (6061R)
- ZING Group Lockout Box, Red, 6"H, Steel (45MZ98)
- ZING Portable LockoutKit, ElectricalLockout, 35 (7134)
- ZING Group Lockout Box, Red, 9-1/2 in. W, Steel (45NA01)
- ZING PortableLockoutKit, Filled, Electrical, Red (7121)
- NMC Flammable Gas 2 Dot Placard Sign, Pk10 (DL46TB10)
- Zing Safety Tags & Identification