Shop All Group Lock Box
Zing
Group Lockout Box, 13 Locks Max, Yellow
Mfr # 6061
Zoro # G4938972
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Material Stainless Steel
- Maximum Number of Padlocks 12
- Overall Height 6.25 in
- Overall Width 9 in
- Overall Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 6061
- Zoro # G4938972
- UPC # 611105914873
- Country of Origin United States
- Category Group Lock Box
Dimensions
Overall Height | 6.25 in |
Overall Width | 9 in |
Overall Depth | 4 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Dimensions (H x W x D) | 6.25 in x 9 in 4 in |
Details
Item | Group Lockout Box |
Box Material | Stainless Steel |
Maximum Number of Padlocks | 12 |
Box Color | Yellow |
Wall Mounting | No |
Legend | Lockout for Safety |
Portable | Yes |
Standards | UL Listed |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Lockout Visibility | No |
Number of Key Hooks | 0 |
Language | English |
Lockout Box Brand | ZING RecycLockout |
Door Opening Type | Hinged |
Description
Group Lockout Box, Box Color Yellow, Box Material Stainless Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 3/8 in, Maximum Number of Padlocks 12, Number of Key Hooks 0, Overall Depth 4 in, Overall Height 6.25 in, Overall Width 9 in, Mounting Location Portable, Legend Lockout for Safety, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Nylon Belt (4612)
- STRANCO Reflective Number Label, 1, 2-1/2in H, PK25 (RUM200-1-YB)
- VIKING Size 10 Unisex Steel Rubber Boot, Orange/Black (VW64-1-10)
- BRADY Label, 1 1/16 in W, Yellow (M6-171-593-YL)
- ZING Group Lockout Tagout Box, Steel, Portable, 10 in W, Lock Box Accepts Up to 13 Padlocks, Red (7299R-UN)
- ZING ZING RecycLockout Lockout Tagout, Forklift Propane Tank, Recycled Plastic, 7293 (7293)
- ZING ZING Mini Group Lock Box - Red 7, (7286)
- ZING ZING Red Group Lock Box, (7299R-UN)
- BRADY Group Lockout Box, 6.75 in H, Red (175461)
- NATIONAL MARKER CO NMC Lookout Tagout Station (LOC1)
- BRADY Lock Box, Plastic, 12 in W (152731)
- Zing Group Lock Box