Shop All Chemical and Hazmat Reference Materials
Zing
GHS Training Station, Bilingual
Mfr # 6044
Zoro # G4935734
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English, Spanish
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Width 27 1/2 in
- Height 23 1/4 in
- Includes Center Board, SDS Binder-Bilingual, (5) English Training Booklets, (5) Spanish Training Booklets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 6044
- Zoro # G4935734
- UPC # 611105912206
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 27 1/2 in |
Height | 23 1/4 in |
Depth | 4 3/4 in |
Overall Depth | 4 3/4 in |
Overall Height | 23 1/4 in |
Overall Width | 27 1/2 in |
Description
Right To Understand Station, Binder Holder Material Aluminium, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Red, White, Hazard Communication Standard GHS, Included Hardware SDS Binder, SDS Station, Included Supplemental Materials (5) English SDS Training Booklets, (5) Spanish SDS Training Booklets, Language English, Spanish, Mounting Hardware Included No, Mounting Style Holder with Sign, Number of Binder Holders 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7000-7499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16151)
- SAFETY TECHNOLOGY INTERNATIONAL Identification Reader Cover, Smoke (STI-6520-S)
- MAGID Elastic Back Support Belt, M (BS9000-M)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3PL-120G)
- ZING GHS SDS Compliance Center, Single Station (6039)
- ZING GHS SDS Binder, 3 in., Bilingual (6035)
- ZING GHS SDS Binder, 3 in. (6032)
- ZING GHS SDS Binder, 2-1/2 in. (6031)
- ZING GHS SDS Center, Single Station, Bilingual (6042)
- ZING GHS SDS Binder, 2-1/2 in., Bilingual (6034)
- MARCOM Compressed Gas Cylinders DVD (V000CGC9EM)
- Zing Chemical and Hazmat Reference Materials