Shop All Chemical and Hazmat Reference Materials
Zing
GHS SDS Training Station
Mfr # 6041
Zoro # G4935551
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Height 23 1/4 in
- Includes Center Board, SDS Binder, (10) Training Booklets
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
- Material Recycled Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 6041
- Zoro # G4935551
- UPC # 611105912237
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Height | 23 1/4 in |
Width | 27 1/2 in |
Depth | 4 3/4 in |
Overall Height | 23 1/4 in |
Overall Depth | 4 3/4 in |
Overall Width | 27 1/2 in |
Description
Right To Understand Station, Binder Holder Material Aluminium, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Red, White, Hazard Communication Standard GHS, Included Hardware SDS Binder, SDS Station, Included Supplemental Materials (10) English SDS Training Booklets, Language English, Mounting Hardware Included No, Mounting Style Holder with Sign, Number of Binder Holders 1, Number of Binders Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMMYCO Knee Pad Safefm Asrt (60008)
- ZORO SELECT Prot Eyewear Disp, Case W/ Door, Clr, PETG (4GMR8)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- PLASTICADE Tire Ring, 24 lbs., For Commander Drum (4500)
- ZING GHS SDS Binder, 3 in. (6032)
- ZING GHS SDS Compliance Center, Single Station (6039)
- ZING GHS SDS Binder, 3 in., Bilingual (6035)
- ZING GHS SDS Compliance Center, Double Station (6040)
- ZING GHS SDS Binder, 1-1/2 in., Bilingual (6033)
- ZING GHS SDS Binder, 2-1/2 in. (6031)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- Zing Chemical and Hazmat Reference Materials