Shop All Chemical and Hazmat Reference Materials
Zing
GHS SDS Binder, 3 in., Bilingual
Mfr # 6035
Zoro # G4935612
original price:
$35.09
10% off
new price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English, Spanish
- Green Environmental Attribute Product Contains a Minimum of 100% Post-Consumer Recycled Content
- Width 12 1/2 in
- Depth 3 in
- Material Recycled Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 6035
- Zoro # G4935612
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 12 1/2 in |
Depth | 3 in |
Height | 12 in |
Overall Depth | 12 1/2 in |
Overall Width | 3 in |
Overall Height | 12 in |
Details
Item | Safety Data Sheets Binder |
Language | English, Spanish |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Material | Recycled Polyethylene |
Standards | 29 CFR 1910.1200 |
Mounting Hardware Included | No |
Hazard Communication Standard | GHS |
Includes Chain | No |
Station Color | Red, White |
Number of Binders Included | 1 |
Binder Holder Material | Plastic |
Included Hardware | Binder |
Text Color | Red, White |
Document Storage Component Color | Red, White |
Subject Matter | Safety Data Sheets |
Mounting Style | Binder Only |
Preprinted Text | Pliegos De Datos Sobre Seguridad, SDS Safety Data Sheets |
Binder Material | Plastic |
Description
Safety Data Sheets Binder, Binder Holder Material Plastic, Binder Material Plastic, Binder Ring Size 3 in, Clipboard Material Not Applicable, Document Storage Component Color Red, White, Hazard Communication Standard GHS, Included Hardware Binder, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 12 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (554 AF)
- REFRIGIWEAR XL, Black, Two-Way Leg Zippers (0640RBLKXLG)
- FIRST ALERT Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (PRO10)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (48UN22)
- ZING GHS SDS Compliance Center, Double Station (6040)
- ZING GHS SDS Compliance Center, Single Station (6039)
- ZING GHS SDS Binder, 3 in. (6032)
- ZING GHS SDS Binder, 2-1/2 in. (6031)
- ZING GHS SDS Binder, 1-1/2 in., Bilingual (6033)
- ZING GHS SDS Binder, 2-1/2 in., Bilingual (6034)
- MARCOM Confined Space Entry Compliance Manual (M0002540EO)
- Zing Chemical and Hazmat Reference Materials