Shop All Chemical and Hazmat Reference Materials
Zing
GHS SDS Binder, 2-1/2 in.
Mfr # 6031
Zoro # G4935585
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2 1/2 in
- Width 11 3/4 in
- Height 12 in
- Language English
- Standards 29 CFR 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 6031
- Zoro # G4935585
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Depth | 2 1/2 in |
Width | 11 3/4 in |
Height | 12 in |
Overall Width | 2 1/2 in |
Overall Height | 12 in |
Overall Depth | 11 3/4 in |
Details
Item | Safety Data Sheets Binder |
Language | English |
Standards | 29 CFR 1910.1200 |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Material | Recycled Polyethylene |
Mounting Hardware Included | No |
Included Hardware | Binder |
Preprinted Text | SDS Safety Data Sheets |
Document Storage Component Color | Red, White |
Mounting Style | Binder Only |
Includes Chain | No |
Text Color | Red, White |
Subject Matter | Safety Data Sheets |
Station Color | Red, White |
Number of Binders Included | 1 |
Binder Holder Material | Plastic |
Hazard Communication Standard | GHS |
Binder Material | Plastic |
Description
Safety Data Sheets Binder, Binder Holder Material Plastic, Binder Material Plastic, Binder Ring Size 2 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Red, White, Hazard Communication Standard GHS, Included Hardware Binder, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 11 3/4 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In White Vinyl Number 2, 10PK (A30502)
- NMC Caution Watch Your Step Sign, C203PB (C203PB)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10103908)
- NMC American Flag Graphic Hard Hat Emblem, Pk25 (HH92)
- ZING GHS SDS Binder, 3 in. (6032)
- ZING GHS SDS Center, Single Station, Bilingual (6042)
- ZING GHS SDS Binder, 2-1/2 in., Bilingual (6034)
- ZING GHS SDS Compliance Center, Double Station (6040)
- ZING GHS SDS Binder, 1-1/2 in., Bilingual (6033)
- ZING GHS SDS Compliance Center, Single Station (6039)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1004)
- Zing Chemical and Hazmat Reference Materials