Shop All Chemical and Hazmat Reference Materials
Zing
GHS SDS Binder, 1-1/2 in.
Mfr # 6030
Zoro # G4935576
original price:
$29.35
38% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Green Environmental Attribute Product Contains a Minimum of 100% Post-Consumer Recycled Content
- Width 10 3/4 in
- Standards 29 CFR 1910.1200
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 6030
- Zoro # G4935576
- Country of Origin United States
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 10 3/4 in |
Height | 12 in |
Depth | 1 1/2 in |
Overall Height | 12 in |
Overall Width | 1 1/2 in |
Overall Depth | 10 3/4 in |
Details
Item | Safety Data Sheets Binder |
Language | English |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Standards | 29 CFR 1910.1200 |
Material | Recycled Polyethylene |
Mounting Hardware Included | No |
Mounting Style | Binder Only |
Binder Holder Material | Plastic |
Preprinted Text | SDS Safety Data Sheets |
Binder Material | Plastic |
Text Color | Red, White |
Hazard Communication Standard | GHS |
Includes Chain | No |
Included Hardware | (1) Binder |
Subject Matter | Safety Data Sheets |
Number of Binders Included | 1 |
Station Color | Red, White |
Document Storage Component Color | Red, White |
Description
Safety Data Sheets Binder, Binder Holder Material Plastic, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Red, White, Hazard Communication Standard GHS, Included Hardware (1) Binder, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 10 3/4 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Forklift(TM) Tag Insert 5 3/4 in H, English (FLT-ETSI51)
- NMC Danger Contains Asbestos Hazard Warning Label (PRD82)
- DURABLE CORP E 3' X 5' Black Anti-Fatigue Mat (421S35BK)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- ZING GHS SDS Binder, 3 in. (6032)
- ZING GHS SDS Compliance Center, Single Station (6039)
- ZING GHS SDS Binder, 3 in., Bilingual (6035)
- ZING GHS SDS Compliance Center, Double Station (6040)
- ZING GHS SDS Binder, 1-1/2 in., Bilingual (6033)
- ZING GHS SDS Center, Single Station, Bilingual (6042)
- MARCOM Training DVD, DOT HAZMAT Gnrl Awareness (V0001739EO)
- Zing Chemical and Hazmat Reference Materials