Shop All Gate Valves
Zing
Gate Valve Stem Safety Guard
Mfr # 7219
Zoro # G209984801
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Overall Length 10 1/4 in
- Material Stainless Steel
- Overall Diameter 2 15/16 in
- Maximum Valve Stem Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7219
- Zoro # G209984801
- Country of Origin United States
- Category Gate Valves
Dimensions
Overall Length | 10 1/4 in |
Overall Diameter | 2 15/16 in |
Maximum Valve Stem Length | 9 in |
Minimum Valve Stem Length | 8 in |
Details
Item | Gate Valve Stem Safety Guard |
Standards | OSHA |
Material | Stainless Steel |
Description
Gate Valve Stem Safety Guard, Flange Diameter Not Applicable, Stainless Steel, Maximum Valve Stem Length 9 in, Minimum Valve Stem Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Pipe Hanger, 14 in Duct Dia, Galvanized Steel, 14 GA, 16-3/8" L x (8010004165)
- PARKER 1/8" Compression x MNPT Brass Connector 10PK (68C-2-2)
- HYDRA-ZORB Insulation Clamp, 5/8" OD x 1" Wall, 7-Ser (728062)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (507 1/2)
- MERIT BRASS CO 1 In. Stainless Steel Gate Valve - 200 PSI (VGT102-16)
- BONNEY FORGE Manual 1500 Steel Socket Weld 1in Wedge Gate Valve (9HL-19F-LE)
- MILWAUKEE VALVE Gate Valve, Class 150, 2-1/2 In., FNPT (1150 2-1/2)
- MILWAUKEE VALVE Gate Valve, Class 300, 1 In. (1186 1)
- CHICAGO VALVES AND CONTROLS 3", Stainless Steel 200 WOG Threaded Gate Valve (2266TE030)
- MILWAUKEE VALVE Gate Valve, 1 In., Low Lead Brass (UP667 1)
- ZORO SELECT Gate Valve, Brass, 1/2 In, Brass (6TWJ8)
- Zing Valves