Shop All Gate Valves
Zing
Gate Valve Stem Safety Guard
Mfr # 7218
Zoro # G809984836
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Overall Length 8 1/4 in
- Maximum Valve Stem Length 7 in
- Material Stainless Steel
- Overall Diameter 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7218
- Zoro # G809984836
- Country of Origin United States
- Category Gate Valves
Dimensions
Overall Length | 8 1/4 in |
Maximum Valve Stem Length | 7 in |
Overall Diameter | 2 5/8 in |
Minimum Valve Stem Length | 6 in |
Details
Item | Gate Valve Stem Safety Guard |
Standards | OSHA |
Material | Stainless Steel |
Description
Gate Valve Stem Safety Guard, Flange Diameter Not Applicable, Stainless Steel, Maximum Valve Stem Length 7 in, Minimum Valve Stem Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, 304 SS, 1/2 x 1/4 (ZUSA-PF-8150)
- ELKAY Elkay Green Clr Filtrd Ada Single Ss (LZSG8S)
- RUBBERMAID COMMERCIAL Cleaner Refill, 9.8 oz, PK6 (FG400586)
- APOLLO EXPANSION PEX 1/2 in. x 100 ft. Red PEX-A Pipe in Solid (EPPR10012S)
- FIMCO SINGL SHUTOFF VALVE 3/4"" (7771873)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- SMITH-COOPER Gate Valve, 2", 316, Thrd 200 (4373002050)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In. (1186 3/4)
- THRIFCO PLUMBING 1/2 Inch CXC Brass Gate Valve, No Lead (6418013)
- APOLLO VALVES Gate Valve, 1-1/4 In., Low Lead Bronze (30LF03601PR)
- VALTERRA Gate Valve, Class 125, 1-1/2 In. (6102GR)
- Zing Gate Valves