Shop All Gate Valves
Zing
Gate Valve Stem Safety Guard
Mfr # 7217
Zoro # G809984843
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/4 in
- Standards OSHA
- Minimum Valve Stem Length 3 in
- Maximum Valve Stem Length 5 in
- Overall Diameter 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7217
- Zoro # G809984843
- Country of Origin United States
- Category Gate Valves
Dimensions
Overall Length | 6 1/4 in |
Minimum Valve Stem Length | 3 in |
Maximum Valve Stem Length | 5 in |
Overall Diameter | 2 5/16 in |
Details
Item | Gate Valve Stem Safety Guard |
Standards | OSHA |
Material | Stainless Steel |
Description
Gate Valve Stem Safety Guard, Flange Diameter Not Applicable, Stainless Steel, Maximum Valve Stem Length 5 in, Minimum Valve Stem Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW S-Trap with Flange for Tubular Drain Applications, 20GA Chrome Plated Brass 1-1/4" (12913)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 2 1/2 in Pipe Size (829-339FB)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Socket (MBV050EPS-PV)
- FLEXTRON Gas Line Hose 5/8'' O.D.x48'' Len 1/2"x3/4" FIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-48L)
- RUB Manual Brass Threaded 1-1/2In NPT Wedge Gate Valve (114H41)
- KENNEDY VALVE 4" Gate Valve 1/2 TAP 200 PSI (7000360806)
- KENNEDY VALVE 4" Gate Valve 3/4" TAP 350 PSI (7000361044)
- KECKLEY Knife Gate Valve, Bi, Manual, SS304, 5" (5KGV-34-BBM)
- LEGEND VALVE HANDLE FOR 4" T-420 (104-415)
- KENNEDY VALVE 4" Gate Valve 3/4" TAP 200 PSI (7000361102)
- DIXON D BR Angle Hose, Valve, Male Outlet, 1-1/2" (AV150)
- Zing Gate Valves