Shop All Gate Valves
Zing
Gate Valve Stem Safety Guard
Mfr # 7212
Zoro # G509984846
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Overall Length 19 1/4 in
- Material Stainless Steel
- Overall Diameter 3 7/16 in
- Maximum Valve Stem Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7212
- Zoro # G509984846
- Country of Origin United States
- Category Gate Valves
Dimensions
Overall Length | 19 1/4 in |
Overall Diameter | 3 7/16 in |
Maximum Valve Stem Length | 18 in |
Minimum Valve Stem Length | 13 in |
Details
Item | Gate Valve Stem Safety Guard |
Standards | OSHA |
Material | Stainless Steel |
Description
Gate Valve Stem Safety Guard, Flange Diameter Not Applicable, Stainless Steel, Maximum Valve Stem Length 18 in, Minimum Valve Stem Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Button (1071712)
- KINGSTON BRASS Vintage Toilet Paper Holder, Polished Brass (BA1168PB)
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8215G080-24/DC)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-BL-DST)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (105 2-1/2)
- LEGEND VALVE 3/4" S-408 NO LEAD GATE VALVE (104-724NL)
- HOMEWERKS 170-2-12-12 0.5 In. Brass Threaded Gate Valve (122775)
- NIBCO Gate Valve, 3/4 In., FNPT, Bronze (T29 3/4)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Gate Valve, FNPT (286TE020)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Gate Valve (21611015)
- KECKLEY Knife Gate Valve, Uni, Manual, SS316, 5" (5KGV-36-MUM)
- Zing Gate Valves