Shop All Gate Valves
Zing
Gate Valve Stem Safety Guard
Mfr # 7211
Zoro # G709984851
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Overall Length 13 1/4 in
- Overall Diameter 3 7/16 in
- Material Stainless Steel
- Maximum Valve Stem Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7211
- Zoro # G709984851
- Country of Origin United States
- Category Gate Valves
Dimensions
Overall Length | 13 1/4 in |
Overall Diameter | 3 7/16 in |
Maximum Valve Stem Length | 12 in |
Minimum Valve Stem Length | 10 in |
Details
Item | Gate Valve Stem Safety Guard |
Standards | OSHA |
Material | Stainless Steel |
Description
Gate Valve Stem Safety Guard, Flange Diameter Not Applicable, Stainless Steel, Maximum Valve Stem Length 12 in, Minimum Valve Stem Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG tee, 1" x 1" x 1/2" (25336)
- SLOAN Etf1009A Repair Kit Eaton Solenoid Valve (3305577)
- JOHNS MANVILLE 10-3/4" Max. O.D. PVC Insulated Fitting Cover (32845)
- LEGEND VALVE 3/4" S-504 LONG BONNET STOP (107-256)
- WESCO Self-Closing Brass Gate Valve - 2 NPT (272034)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., FNPT (105 2)
- LEGEND VALVE 2" T-408 NO LEAD GATE VALVE (104-708NL)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Gate Valve, SW (286SW006)
- CHICAGO VALVES AND CONTROLS 1-1/4", For ged Steel Class 800 Gate Valve, FNPT (284TE012)
- SHARPE VALVES Gate Valve, Class 800, 1 In., Socket Weld (4371003460)
- ZORO SELECT Gate Valve, Class 200, 1 In, 316 SS (4VMW8)
- Zing Gate Valves