Shop All Valve Lockout Devices
Zing
Gate Valve Lockout, Fits Sz 2-1/2 to 5
Mfr # 7104
Zoro # G3995957
original price:
$17.89
12% off
new price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 2-1/2 in to 5 in
- Maximum Number of Padlocks 3
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Plastic
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7104
- Zoro # G3995957
- Country of Origin United States
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 2-1/2 in to 5 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Width | 5.75 in |
Overall Height | 1.75 in |
For Maximum Hand Wheel Diameter | 5 in |
For Minimum Hand Wheel Diameter | 2 1/2 in |
Outside Diameter | 5.2 in |
Overall Length | 5 3/4 in |
Details
Item | Gate Valve Lockout |
Maximum Number of Padlocks | 3 |
Lockout Material | Plastic |
Lockout Color | Red |
For Use With | Valve Handles |
Valve Lockout Type | Hinged |
For Handle Type | Hand Wheel |
Temp. Range | -25 Degrees to 225 Degrees F |
Standards | LEED, UL Listed |
Legend | No Legend |
For Maximum Handle Thickness | 1.5 in |
Minimum Temperature | -25 Degrees F |
Maximum Temperature | 225 Degrees F |
Header | None/No Header |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 5 in, For Maximum Handle Thickness 1.5 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 2 1/2 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 3, Outside Diameter 5.2 in, Header None/No Header, Legend No Legend, Lockout Color Red, Lockout Material Plastic, Maximum Temperature 225 Degrees F, Minimum Temperature -25 Degrees F, Overall Height 1.75 in, Overall Width 5.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, Finished, Knit, M/8, PR (92724M)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540S)
- ZORO SELECT Taffeta Flagging Tape, Wh, 300ft, 1-3/16 In (TFW-200)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 472W33 (472W33)
- ZING Gate Valve Lockout, 1 to 2-1/2" Handle Sz (7807)
- ZING Forklift Lockout, Yellow (7293)
- ZING Gate Valve Lockout, 5 to 6-1/2" Handle Sz (7809)
- ZING ZING RecycLockout Gate Valve Lockout, 1" to 2.5", Recycled Plastic, 7103 (7103)
- ZING Butterfly Valve Lockout, Plastic, 2" H, Red (7514)
- ZING ZING Gate Valve Lockout, 6.5" to 10" Wheel, 7247 (7247)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5 (65591)
- Zing Valve Lockout Devices