Shop All Valve Lockout Devices
Zing
Gate Valve lockout
Mfr # 7810
Zoro # G109440094
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 4
- Lockout Material Steel
- Valve Lockout Type Hinged
- For Handle Type Hand Wheel
- Header None/No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7810
- Zoro # G109440094
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Overall Height | 11 in |
Overall Width | 11 in |
For Maximum Hand Wheel Diameter | 10 in |
For Minimum Hand Wheel Diameter | 6 1/2 in |
For Valve Stem Length | 6.5 to 10 in |
Outside Diameter | 11.5 in |
Details
Item | Gate Valve Lockout |
Maximum Number of Padlocks | 4 |
Lockout Material | Steel |
Valve Lockout Type | Hinged |
For Handle Type | Hand Wheel |
Header | None/No Header |
Labeling | No Label or Tag |
For Maximum Handle Thickness | 2.75 in |
Resistance Properties | Temperature Resistant |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 10 in, For Maximum Handle Thickness 2.75 in, For Maximum Padlock Shackle Diameter Not Applicable, For Minimum Hand Wheel Diameter 6 1/2 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 4, Outside Diameter 11.5 in, For Valve Stem Length 6.5 to 10 in, Header None/No Header, Labeling No Label or Tag, Lockout Material Steel, Overall Height 11 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 3XL (K121-BLK 3XL REG)
- BRADY Exit Sign, 7X10", R/WHT, PLSTC, Exit, ENG (22489)
- GUARDIAN Roof Anchor, Pitch pro (10540)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, L, 9" L, PR (MSV-72-010)
- ZING Ball Valve Lockout, Red, Polyurethane (45MZ61)
- ZING ZING Ball Valve Lockout, 1.5" to 2.5" Diameter, 7250 (7250)
- ZING Gate Valve Lockout, 1 to 2-1/2" Handle Sz (7807)
- ZING Gate Valve Lockout, 5 to 6-1/2" Handle Sz (7809)
- ZING ZING Gate Valve Lockout, 6.5" to 10" Wheel, 7247 (7247)
- ZING Forklift Lockout, Yellow (7293)
- MASTER LOCK Master Lock Rotating Gate Valve Lockout, 1 To 3 Diameter Handles, 480 (480)
- Zing Valve Lockout Devices