Shop All Valve Lockout Devices
Zing
Gate Valve Lockout, 5 to 6-1/2" Handle Sz
Mfr # 7809
Zoro # G201259723
original price:
$32.59
16% off
new price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 5 in to 6 1/2 in
- Maximum Number of Padlocks 4
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Material Steel
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7809
- Zoro # G201259723
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 5 in to 6 1/2 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Overall Height | 7.5 in |
For Minimum Hand Wheel Diameter | 1 in |
Outside Diameter | 6.9 in |
For Maximum Hand Wheel Diameter | 2 1/2 in |
Overall Width | 7 in |
Overall Length | 7 in |
Details
Item | Gate Valve Lockout, Steel |
Maximum Number of Padlocks | 4 |
Lockout Material | Steel |
Lockout Color | Red |
For Use With | Gate Valves |
Valve Lockout Type | Hinged |
For Handle Type | Hand Wheel |
Temp. Range | -50 Degrees to 350 Degrees F |
Standards | OSHA 1910.147 |
For Maximum Handle Thickness | 1 in |
Maximum Temperature | 350 Degrees F |
Minimum Temperature | -50 Degrees F |
Description
Gate Valve Lockout, Steel, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 2 1/2 in, For Maximum Handle Thickness 1 in, For Maximum Padlock Shackle Diameter 5/16 in, For Minimum Hand Wheel Diameter 1 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 4, Outside Diameter 6.9 in, Lockout Color Red, Lockout Material Steel, Maximum Temperature 350 Degrees F, Minimum Temperature -50 Degrees F, Overall Height 7.5 in, Overall Width 7 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Northstar Classic LE 20' Cable SRL (FS-FSP9020)
- SIMPLY FRAMES 5in Length Corridor Sign Bracket, Satin Silver Finish (SB-5SS)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MR0111ID)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70704)
- ZING Ball Valve Lockout, Red, Polyurethane (45MZ61)
- ZING Gate Valve lockout (7810)
- ZING Gate Valve Lockout, Fits Sz 2-1/2 to 5 (7104)
- ZING ZING RecycLockout Gate Valve Lockout, 1" to 2.5", Recycled Plastic, 7103 (7103)
- ZING Gate Valve Lockout, Fits Sz 1 to 2-1/2 (7103)
- ZING Forklift Lockout, Yellow (7293)
- NMC Valve Lockout 5 - 6 1/2 (VL06R)
- Zing Valve Lockout Devices