Shop All Valve Lockout Devices
Zing
Gate Valve Lockout, 1 to 2-1/2" Handle Sz
Mfr # 7807
Zoro # G201257385
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1 in to 2 1/2 in
- Maximum Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Material Steel
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7807
- Zoro # G201257385
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1 in to 2 1/2 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Outside Diameter | 2.7 in |
Overall Width | 3 in |
Overall Height | 3.5 in |
For Maximum Hand Wheel Diameter | 2 1/2 in |
For Minimum Hand Wheel Diameter | 1 in |
Overall Length | 3 in |
Details
Item | Gate Valve Lockout, Steel |
Maximum Number of Padlocks | 2 |
Lockout Material | Steel |
Lockout Color | Red |
For Use With | Gate Valves |
Valve Lockout Type | Hinged |
For Handle Type | Hand Wheel |
Standards | OSHA 1910.147 |
Temp. Range | -50 Degrees to 350 Degrees F |
Maximum Temperature | 350 Degrees F |
For Maximum Handle Thickness | 1 in |
Minimum Temperature | -50 Degrees F |
Description
Gate Valve Lockout, Steel, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 2 1/2 in, For Maximum Handle Thickness 1 in, For Maximum Padlock Shackle Diameter 5/16 in, For Minimum Hand Wheel Diameter 1 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 2, Outside Diameter 2.7 in, Lockout Color Red, Lockout Material Steel, Maximum Temperature 350 Degrees F, Minimum Temperature -50 Degrees F, Overall Height 3.5 in, Overall Width 3 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Acid Wear Proper Protection Sign (D474RB)
- BANNER STAKES Magnetic Belt Barrier, DoNotEnter ArcFlsh (MH7010)
- SKECHERS Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 10)
- FRED SILVER Convex Security Mirror (PLXR-30-T)
- ZING ZING RecycLockout Gate Valve Lockout, 1" to 2.5", Recycled Plastic, 7103 (7103)
- ZING Ball Valve Lockout, Red, Polyurethane (45MZ61)
- ZING ZING Butterfly Valve Lockout, Red, 7605 (7605)
- ZING Gate Valve Lockout, 2-1/2 to 5" Handle Sz (7808)
- ZING Butterfly Valve Lockout, Plastic, 2" H, Red (7514)
- ZING Forklift Lockout, Yellow (7293)
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 (65563)
- Zing Lockout Tagout