Shop All Valve Lockout Devices
Zing
Forklift Lockout, Yellow
Mfr # 7293
Zoro # G3308947
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 3
- For Maximum Padlock Shackle Diameter 9/16 in
- Lockout Material Plastic
- Lockout Color Yellow
- For Use With Gas Cylinder Handwheels Up To 2-3/16" dia. and Tank Coupling Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7293
- Zoro # G3308947
- UPC # 190735096642
- Country of Origin United States
- Category Valve Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/16 in |
Neck Ring Diameter | 2 3/16 in |
Overall Height | 3.5 in |
For Valve Wheel Diameter | 2 3/16 in |
Overall Depth | 3.5 in |
Overall Width | 3.5 in |
Outside Diameter | 2.5 in |
For Maximum Valve Stem Diameter | 1/2 in |
Details
Item | Forklift Lockout |
Maximum Number of Padlocks | 3 |
Lockout Material | Plastic |
Lockout Color | Yellow |
For Use With | Gas Cylinder Handwheels Up To 2-3/16" dia. and Tank Coupling Connection |
Valve Lockout Type | Propane-Fueled Forklift Lockouts |
Standards | LEED, UL Listed |
OSHA Compliant | Yes |
Includes | Instruction Label |
Legend | Danger Do Not Operate |
Description
Forklift Lockout, For Maximum Padlock Shackle Diameter 9/16 in, For Maximum Valve Stem Diameter 1/2 in, For Valve Wheel Diameter 2 3/16 in, Lockout Material Plastic, Maximum Number of Padlocks 3, For Use With Gas Cylinder Handwheels Up To 2-3/16 In. dia. and Tank Coupling Connection, Includes Instruction Label, Legend Danger Do Not Operate, Lockout Color Yellow, Outside Diameter 2.5 in, Overall Depth 3.5 in, Overall Height 3.5 in, Overall Width 3.5 in, Standards LEED, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 880 Series (S88010)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6912M)
- REFRIGIWEAR Brushed Double Dot Glove, 28 cm L, PR (2010RHVLXLG)
- ZING Gate Valve Lockout, 5 to 6-1/2" Handle Sz (7809)
- ZING Gate Valve lockout (7810)
- ZING Gate Valve Lockout, 2-1/2 to 5" Handle Sz (7808)
- ZING Gate Valve Lockout, Fits Sz 2-1/2 to 5 (7104)
- ZING Gate Valve Lockout, 1 to 2-1/2" Handle Sz (7807)
- ZING Ball Valve Lockout, Red, Polyurethane (45MZ61)
- BRADY Ball Valve Lockout, 2 to 4 in. (121541)
- Zing Lockout Tagout