Shop All Facility Signs
Zing
First Aid Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English
Mfr # 2520
Zoro # G8889227
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend First Aid
- Width 12 in
- Height 7 in
- Sign Shape V-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2520
- Zoro # G8889227
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 7 in |
Details
Item | First Aid Sign |
Legend | First Aid |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | V-Shaped, With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Green Certification or Other Recognition | UL Environment Claims Validated |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Includes | Adhesive Mounting Pads |
Standards | LEED Accreditation, UL Listed |
Sign Legend Color | Black, Green |
Sign Legend Text Color | Black, Green |
Description
First Aid Sign, Sign Subject Matter First Aid, Height 7 in, Width 12 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Legend First Aid, Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (9781XL)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0007-NP_10x7 (LCU3-0007-NP_10x7)
- ZORO SELECT Fire Hose Cover, 32 In.L, 10 In.W, Red (20897 ORDER 30)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, S (LUX-SSETPBK-YS)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2717 (2717)
- ZING Caution Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2590)
- ZING No E-Cigarette Smoking Sign, Illinois, 7" H, 10" W, Plastic, Rectangle, 1851 (1851)
- ZING Eye Wash Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English (2519)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, This Gate Must Remain Locked When Not In Use Sign, Landscape (OS-NS-D-710-L-18618)
- Zing Facility Signs