Shop All Facility Signs
Zing
First Aid Sign, 12" Height, 9" Width, Plastic, English
Mfr # 4056G
Zoro # G8891622
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid (Arrow Pointing Down Pictogram)
- Height 12"
- Sign Material Plastic
- Sign Mounting Style With Mounting Holes, 3-Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 4056G
- Zoro # G8891622
- UPC # 00611105901668
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 9" |
Height | 12" |
Details
Item | First Aid Sign |
Header | No Header |
Legend | First Aid (Arrow Pointing Down Pictogram) |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, 3-Sided |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.250" |
Sign Legend Color | Green |
Legend Style | Symbol and Text |
Double-Sided | Yes |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | Green |
Description
First Aid Sign, Sign Subject Matter First Aid, Height 12 In., Width 9 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Header No Header, Legend First Aid (Arrow Pointing Down Pictogram), Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Schrader Plug 1/4" Male (03-042-PM)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- EILIDE FIRE Elide Fire Extinguisher Ball For Home/Workshops (ELY4)
- TILLMAN Glove Pad-Bulk (550X)
- ZING Recycle Label, PK5 (1041S)
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- ZING Caution Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2590)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Emergency Boiler Stop Sign, Landscape, L-11771 (OS-NS-P-710-L-11771)
- Zing Signs