Shop All Facility Signs
Zing
First Aid Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish
Mfr # 2627
Zoro # G8432711
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend AED Automated External Defibrillator/AED Defibrillator Automatizado Externo
- Width 8 in
- Height 11 in
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2627
- Zoro # G8432711
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 11 in |
Details
Item | First Aid Sign |
Legend | AED Automated External Defibrillator/AED Defibrillator Automatizado Externo |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | L-Shaped, With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Black, Red |
Double-Sided | Yes |
Standards | LEED Accreditation |
Includes | Adhesive Mounting Pads |
Sign Legend Text Color | Black, Red |
Description
First Aid Sign, Sign Subject Matter Medical and Hospital, Height 11 in, Width 8 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Legend AED Automated External Defibrillator/AED Defibrillator Automatizado Externo, Printed Language English, Spanish, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Diesel Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0392-ND_14X10)
- NMC Danger Hazardous Waste Storage Area Sign, D285RB (D285RB)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT315)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93740 (93740)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2717 (2717)
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- ZING First Aid Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2620)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2715 (2715)
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- HILLMAN Sign, 14 in Height, 10 in Width, Aluminum, English (840145)
- Zing Signs