Shop All Facility Signs
Zing
First Aid Sign, 11 in Height, 8 in Width, Plastic, L-Shape Projection, English, Spanish
Mfr # 2621
Zoro # G4917071
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend First Aid/Primeros Auxilios
- Width 8 in
- Height 11 in
- Sign Shape L-Shape Projection
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2621
- Zoro # G4917071
- UPC # 611105906977
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 11 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 5/8 in |
Description
First Aid Sign, L-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend First Aid/Primeros Auxilios, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant/Beard/Hairnet Dispenser (3UZG4)
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13EE)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Rigid Plastic, Oxygen Storage, Landscape (OS-DS-P-710-L-1850)
- ZING First Aid Sign, 12" Height, 9" Width, Plastic, English (4056G)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- NMC Symbol Remote Controlled Fuel Lub Imo Label, IMO131P (IMO131P)
- Zing Facility Signs